Motion
SL181852-E-BR

INA (SCHAEFFLER)
SL181852-E-BR

260 mm ID, 320 mm OD, 28 mm Width
Mi Item #08665698
MFR #SL181852-E-BR
Price$8,789.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL181852-E-BR

260 mm ID, 320 mm OD, 28 mm Width
Mi Item #08665698
MFR #SL181852-E-BR

Mfr description
SL181852-E-BR CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,789.00/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    28 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)