Motion
RSL182215-A

INA (SCHAEFFLER)
RSL182215-A

75 mm ID, 4.5000 in OD, 31 mm Width
Mi Item #08665994
MFR #RSL182215-A
Price$1,649.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSL182215-A

75 mm ID, 4.5000 in OD, 31 mm Width
Mi Item #08665994
MFR #RSL182215-A

Mfr description
RSL182215-A CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,649.26/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    31 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)