Motion
SL182934-B-XL

INA (SCHAEFFLER)
SL182934-B-XL

170 mm ID, 230 mm OD, 36 mm Width
Mi Item #08666012
MFR #SL182934-B-XL
Price$3,284.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL182934-B-XL

170 mm ID, 230 mm OD, 36 mm Width
Mi Item #08666012
MFR #SL182934-B-XL

Mfr description
SL182934-B-XL CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,284.46/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    36 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)