Motion
SL045024-D-PP

INA (SCHAEFFLER)
SL045024-D-PP

120 mm ID, 180 mm OD, 80 mm Width
Mi Item #08666206
MFR #SL045024-D-PP
Price$4,038.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045024-D-PP

120 mm ID, 180 mm OD, 80 mm Width
Mi Item #08666206
MFR #SL045024-D-PP

Mfr description
SL045024-D-PP CYLINDRICAL ROLLER FULL
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,038.32/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    80 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)