Motion
SL192328-TB-XL-BR

INA (SCHAEFFLER)
SL192328-TB-XL-BR

140 mm ID, 300 mm OD, 102 mm Width
Mi Item #08666348
MFR #SL192328-TB-XL-BR
Price$15,433.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL192328-TB-XL-BR

140 mm ID, 300 mm OD, 102 mm Width
Mi Item #08666348
MFR #SL192328-TB-XL-BR

Mfr description
SL192328-TB-XL-BR CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,433.36/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)