Motion
SL192344-TB-BR

INA (SCHAEFFLER)
SL192344-TB-BR

220 mm ID, 460 mm OD, 145 mm Width
Mi Item #08666352
MFR #SL192344-TB-BR
Price$41,083.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL192344-TB-BR

220 mm ID, 460 mm OD, 145 mm Width
Mi Item #08666352
MFR #SL192344-TB-BR

Mfr description
SL192344-TB-BR CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,083.24/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    145 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)