Motion
SL192324-TB-XL-BR

INA (SCHAEFFLER)
SL192324-TB-XL-BR

120 mm ID, 260 mm OD, 86 mm Width
Mi Item #08666360
MFR #SL192324-TB-XL-BR
Price$12,444.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL192324-TB-XL-BR

120 mm ID, 260 mm OD, 86 mm Width
Mi Item #08666360
MFR #SL192324-TB-XL-BR

Mfr description
SL192324-TB-XL-BR CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,444.69/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)