Motion
SL04160-D-PP

INA (SCHAEFFLER)
SL04160-D-PP

160 mm ID, 220 mm OD, 80 mm Width
Mi Item #08666544
MFR #SL04160-D-PP
Price$6,774.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL04160-D-PP

160 mm ID, 220 mm OD, 80 mm Width
Mi Item #08666544
MFR #SL04160-D-PP

Mfr description
SL04160-D-PP CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,774.78/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    80 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)