Motion
SL045016-D-PP-2NR

INA (SCHAEFFLER)
SL045016-D-PP-2NR

80 mm ID, 125 mm OD, 60 mm Width
Mi Item #08666563
MFR #SL045016-D-PP-2NR
Price$2,199.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045016-D-PP-2NR

80 mm ID, 125 mm OD, 60 mm Width
Mi Item #08666563
MFR #SL045016-D-PP-2NR

Mfr description
SL045016-D-PP-2NR CYLINDRICAL ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,199.73/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    60 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)