Motion
SL045028-D-PP

INA (SCHAEFFLER)
SL045028-D-PP

140 mm ID, 210 mm OD, 95 mm Width
Mi Item #08666596
MFR #SL045028-D-PP
Price$5,997.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045028-D-PP

140 mm ID, 210 mm OD, 95 mm Width
Mi Item #08666596
MFR #SL045028-D-PP

Mfr description
SL045028-D-PP CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,997.03/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    95 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)