Motion
SL045034-D-PP

INA (SCHAEFFLER)
SL045034-D-PP

170 mm ID, 260 mm OD, 122 mm Width
Mi Item #08666605
MFR #SL045034-D-PP
Price$8,312.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL045034-D-PP

170 mm ID, 260 mm OD, 122 mm Width
Mi Item #08666605
MFR #SL045034-D-PP

Mfr description
SL045034-D-PP CYLINDRICAL ROLLER FULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,312.52/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    122 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)