1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
41777000
64 mm Inside Diameter, 12.0000 in Hose Length, 350 °F Temperature Range
Mi Item #
08668267
MFR #
41777000
Price
$281.86
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 41777000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
41777000
64 mm Inside Diameter, 12.0000 in Hose Length, 350 °F Temperature Range
Mi Item #
08668267
MFR #
41777000
Mfr description
28200 2.5" SILICONE COOLANT EL 45 DEG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$281
.86
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
64 mm
Hose Length
12.0000 in
Details
Hose Type
Silicone Coolant Hose
Temperature Range
350 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items