Motion
41777002
Automotive Hose - 3.0000 in Inside Diameter, 12.0000 in Hose Length, 3.0000 in;76 mm Inside Diameter 2
MI ITEM #08668269
MFR #41777002
Price$454.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 3.0000 in Inside Diameter, 12.0000 in Hose Length, 3.0000 in;76 mm Inside Diameter 2
MI ITEM #08668269
MFR #41777002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$454.45/each

Specifications

Dimensions

  • Angle
    45
  • Hose Inside Diameter
    3.0000 in
  • Hose Inside Diameter 2
    3.0000 in;76 mm
  • Hose Length
    12.0000 in
  • Weight
    1.04 lbs

Details

  • Hose Type
    Coolant Hose

Overview

Mfr description
28202 3" SILICONE COOLANT EL 45 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought