Motion
N312MC3
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 130 mm Width
MI ITEM #08674187
MFR #N312MC3
Price$694.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 130 mm Width
MI ITEM #08674187
MFR #N312MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$694.99/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    130 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176026041
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176026041

Overview

Mfr description
N312MC3 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought