Overview
Mfr description
NU321W CYLINDRICAL ROLLER BEARING -
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Country of OriginJP
- Harmonization Code8482500000
- Manufacturer Upc Number029176033728
- UPC_NO029176033728
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data