Motion
NU2306W
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 72 mm Width
MI ITEM #08674203
MFR #NU2306W
Price$220.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 72 mm Width
MI ITEM #08674203
MFR #NU2306W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.73/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176033827
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176033827

Overview

Mfr description
NU2306W CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought