Motion
N224W
NSK Light Cylindrical Roller Bearing, 120 mm Dia Bore, 215 mm OD, 1 Row, 40 mm W, 260000 N Dynamic/320000 N Static Load
MI ITEM #08674225
MFR #N224W
Price$1,898.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 120 mm Dia Bore, 215 mm OD, 1 Row, 40 mm W, 260000 N Dynamic/320000 N Static Load
MI ITEM #08674225
MFR #N224W

Mfr description
N224W CYLINDRICAL ROLLER BEARING -
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,898.09/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    40 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    215 mm
  • Weight
    12.41 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176051494
  • Maximum RPM (Grease)
    3000 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176051494

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)