Motion
N314W
Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 150 mm Width
Mi Item #08674226
MFR #N314W
Price$689.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 70 mm ID, 150 mm OD, 150 mm Width
Mi Item #08674226
MFR #N314W

Mfr description
N314W CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.87/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176051609
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176051609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)