Motion
NF216W
NSK Light Cylindrical Roller Bearing, 80 mm Dia Bore, 140 mm OD, 1 Row, 26 mm W, 106000 N Dynamic/122000 N Static Load
MI ITEM #08674233
MFR #NF216W
Price$747.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 80 mm Dia Bore, 140 mm OD, 1 Row, 26 mm W, 106000 N Dynamic/122000 N Static Load
MI ITEM #08674233
MFR #NF216W

Mfr description
NF216W CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$747.90/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    26 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    140 mm
  • Weight
    3.37 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176068942
  • Maximum RPM (Grease)
    4500 rpm
  • Maximum RPM (Oil)
    5300 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176068942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)