Motion
NF317M
NSK Medium Cylindrical Roller Bearing, 85 mm Dia Bore, 180 mm OD, 1 Row, 41 mm W, 225000 N Dynamic/247000 N Static Load
MI ITEM #08674235
MFR #NF317M
Price$2,155.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 85 mm Dia Bore, 180 mm OD, 1 Row, 41 mm W, 225000 N Dynamic/247000 N Static Load
MI ITEM #08674235
MFR #NF317M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,155.16/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    41 mm
  • Outer Ring Width
    41 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    180 mm
  • Weight
    11.38 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Outer Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176068973
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176068973

Overview

Mfr description
NF317M CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought