Motion
N406W
Single Row Cylindrical Roller Bearing - Straight, 30 mm ID, 90 mm OD, 23 mm Width, CN Internal Clearance
Mi Item #08674239
MFR #N406W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 30 mm ID, 90 mm OD, 23 mm Width, CN Internal Clearance
Mi Item #08674239
MFR #N406W

Mfr description
N406W CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Weight
    1.64 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176071034
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)