Motion
N210ET
Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 90 mm Width
MI ITEM #08674250
MFR #N210ET
Price$258.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 90 mm Width
MI ITEM #08674250
MFR #N210ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$258.33/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    90 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176074486
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176074486

Overview

Mfr description
N210ET CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought