Motion
NU2309W
Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 100 mm Width
Mi Item #08674251
MFR #NU2309W
Price$380.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 100 mm Width
Mi Item #08674251
MFR #NU2309W

Mfr description
NU2309W CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.73/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    100 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176074554
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176074554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)