Motion
NU2248M
NSK Light Cylindrical Roller Bearing, 240 mm Dia Bore, 440 mm OD, 1 Row, 120 mm W, 260000 N Dynamic/320000 N Static Load
MI ITEM #08674258
MFR #NU2248M
Price$21,386.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 240 mm Dia Bore, 440 mm OD, 1 Row, 120 mm W, 260000 N Dynamic/320000 N Static Load
MI ITEM #08674258
MFR #NU2248M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21,386.66/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    120 mm
  • Outer Ring Width
    120 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    440 mm
  • Weight
    187.17 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176085512
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176085512

Overview

Mfr description
NU2248M CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought