Motion
NJ315WC3
NSK Medium Cylindrical Roller Bearing, 75 mm Dia Bore, 160 mm OD, 1 Row, 37 mm W, 271000 N Dynamic/263000 N Static Load
MI ITEM #08674262
MFR #NJ315WC3
Price$971.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 75 mm Dia Bore, 160 mm OD, 1 Row, 37 mm W, 271000 N Dynamic/263000 N Static Load
MI ITEM #08674262
MFR #NJ315WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$971.71/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    37 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    160 mm
  • Weight
    7.41 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176087738
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176087738

Overview

Mfr description
NJ315WC3 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought