Motion
NJ2205ETC3
NSK Light Wide Cylindrical Roller Bearing, 20 mm Dia Bore, 47 mm OD, 1 Row, 18 mm W
Mi Item #08674269
MFR #NJ2205ETC3
Price$174.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 20 mm Dia Bore, 47 mm OD, 1 Row, 18 mm W
Mi Item #08674269
MFR #NJ2205ETC3

Mfr description
NJ2205ETC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.88/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    52 mm
  • Weight
    0.36 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176399107
  • Maximum RPM (Grease)
    12000 rpm
  • Maximum RPM (Oil)
    14000 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176399107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)