Motion
NJ2206WC4
NSK Light Wide Cylindrical Roller Bearing, 30 mm Dia Bore, 62 mm OD, 1 Row, 20 mm W, 56500 N Dynamic/50000 N Static Load
Mi Item #08674271
MFR #NJ2206WC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 30 mm Dia Bore, 62 mm OD, 1 Row, 20 mm W, 56500 N Dynamic/50000 N Static Load
Mi Item #08674271
MFR #NJ2206WC4

Mfr description
NJ2206WC4 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    62 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176399145
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)