Motion
NJ2306ET
NSK Medium Wide Cylindrical Roller Bearing, 30 mm Dia Bore, 72 mm OD, 1 Row, 27 mm W, 86000 N Dynamic/77500 N Static Load
MI ITEM #08674277
MFR #NJ2306ET
Price$305.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 30 mm Dia Bore, 72 mm OD, 1 Row, 27 mm W, 86000 N Dynamic/77500 N Static Load
MI ITEM #08674277
MFR #NJ2306ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.29/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    27 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    72 mm
  • Weight
    1.17 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176399824
  • Maximum RPM (Grease)
    8000 rpm
  • Maximum RPM (Oil)
    9500 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176399824

Overview

Mfr description
NJ2306ET CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought