Motion
NJ2307WC3
Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 80 mm Width
Mi Item #08674278
MFR #NJ2307WC3
Price$272.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 80 mm Width
Mi Item #08674278
MFR #NJ2307WC3

Mfr description
NJ2307WC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.48/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176399879
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176399879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)