Motion
NJ315WC4
NSK Medium Cylindrical Roller Bearing, 75 mm Dia Bore, 160 mm OD, 1 Row, 37 mm W, 271000 N Dynamic/263000 N Static Load
Mi Item #08674290
MFR #NJ315WC4
Price$971.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 75 mm Dia Bore, 160 mm OD, 1 Row, 37 mm W, 271000 N Dynamic/263000 N Static Load
Mi Item #08674290
MFR #NJ315WC4

Mfr description
NJ315WC4 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.71/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    37 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    160 mm
  • Weight
    7.41 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176400780
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176400780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)