Motion
NJ319WC4
NSK Medium Cylindrical Roller Bearing, 95 mm Dia Bore, 200 mm OD, 1 Row, 45 mm W, 410000 N Dynamic/385000 N Static Load
MI ITEM #08674292
MFR #NJ319WC4
Price$1,623.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 95 mm Dia Bore, 200 mm OD, 1 Row, 45 mm W, 410000 N Dynamic/385000 N Static Load
MI ITEM #08674292
MFR #NJ319WC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,623.59/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    200 mm
  • Weight
    14.13 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176400889
  • Maximum RPM (Grease)
    3000 rpm
  • Maximum RPM (Oil)
    3600 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176400889

Overview

Mfr description
NJ319WC4 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought