Motion
NU210ETC3
NSK Light Cylindrical Roller Bearing, 50 mm Dia Bore, 90 mm OD, 1 Row, 20 mm W, 79500 N Dynamic/76500 N Static Load
Mi Item #08674300
MFR #NU210ETC3
Price$240.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 50 mm Dia Bore, 90 mm OD, 1 Row, 20 mm W, 79500 N Dynamic/76500 N Static Load
Mi Item #08674300
MFR #NU210ETC3

Mfr description
NU210ETC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    20 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    90 mm
  • Weight
    1.07 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176402371
  • Maximum RPM (Grease)
    7100 rpm
  • Maximum RPM (Oil)
    8500 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176402371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)