Motion
NU319ET
NSK Medium Cylindrical Roller Bearing, 95 mm Dia Bore, 200 mm OD, 1 Row, 45 mm W, 410000 N Dynamic/385000 N Static Load
Mi Item #08674313
MFR #NU319ET
Price$1,378.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 95 mm Dia Bore, 200 mm OD, 1 Row, 45 mm W, 410000 N Dynamic/385000 N Static Load
Mi Item #08674313
MFR #NU319ET

Mfr description
NU319ET CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,378.64/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    190 mm
  • Weight
    13.69 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176404931
  • Maximum RPM (Grease)
    3000 rpm
  • Maximum RPM (Oil)
    3600 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176404931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)