Motion
NU408WC3
NSK Heavy Cylindrical Roller Bearing, 40 mm Dia Bore, 110 mm OD, 1 Row, 27 mm W, 95500 N Dynamic/89000 N Static Load
MI ITEM #08674314
MFR #NU408WC3
List Price$481.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 40 mm Dia Bore, 110 mm OD, 1 Row, 27 mm W, 95500 N Dynamic/89000 N Static Load
MI ITEM #08674314
MFR #NU408WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$481.16/each for your price

Overview

Mfr description
NU408WC3 CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    7500 rpm
  • Maximum RPM (Grease)
    6000 rpm
  • Cage Material
    Pressed Steel Cage
  • Closure Type
    Open
  • Inner Ring Width
    27 mm
  • Outer Ring Width
    27 mm
  • Fillet Radius
    2 mm
  • Series
    4
  • Weight
    2.82 lbs
  • Manufacturer Upc Number
    029176405310
  • UPC_NO
    029176405310
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text