Motion
NU415MC3
NSK Heavy Cylindrical Roller Bearing, 75 mm Dia Bore, 190 mm OD, 1 Row, 45 mm W, 262000 N Dynamic/274000 N Static Load
MI ITEM #08674316
MFR #NU415MC3
Price$1,476.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 75 mm Dia Bore, 190 mm OD, 1 Row, 45 mm W, 262000 N Dynamic/274000 N Static Load
MI ITEM #08674316
MFR #NU415MC3

Mfr description
NU415MC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,476.94/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    45 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    190 mm
  • Weight
    15.3 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176405617
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    4
  • UPC_NO
    029176405617

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)