Motion
NU416MC4
NSK Heavy Cylindrical Roller Bearing, 80 mm Dia Bore, 200 mm OD, 1 Row, 48 mm W, 299000 N Dynamic/315000 N Static Load
Mi Item #08674318
MFR #NU416MC4
Price$2,075.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Heavy Cylindrical Roller Bearing, 80 mm Dia Bore, 200 mm OD, 1 Row, 48 mm W, 299000 N Dynamic/315000 N Static Load
Mi Item #08674318
MFR #NU416MC4

Mfr description
NU416MC4 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,075.55/each

Specifications

Dimensions

  • Overall Width  
    200 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176405662
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176405662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)