Motion
NUP2315ET
NSK Medium Wide Cylindrical Roller Bearing, 75 mm Dia Bore, 160 mm OD, 1 Row, 55 mm W, 370000 N Dynamic/395000 N Static Load
Mi Item #08674321
MFR #NUP2315ET
Price$1,855.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 75 mm Dia Bore, 160 mm OD, 1 Row, 55 mm W, 370000 N Dynamic/395000 N Static Load
Mi Item #08674321
MFR #NUP2315ET

Mfr description
NUP2315ET CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,855.02/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    160 mm
  • Weight
    11.18 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176405945
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4300 rpm
  • Operating Temperature Range
    -20 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176405945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)