Motion
NUP219ET
NSK Light Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 32 mm W, 249000 N Dynamic/265000 N Static Load
MI ITEM #08674329
MFR #NUP219ET
List Price$1,551.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 95 mm Dia Bore, 170 mm OD, 1 Row, 32 mm W, 249000 N Dynamic/265000 N Static Load
MI ITEM #08674329
MFR #NUP219ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,551.47/each for your price

Overview

Mfr description
NUP219ET CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -20 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4500 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Cage Material
    Glass Fiber Reinforced Polyamide Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    32 mm
  • Outer Ring Width
    32 mm
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    6.5 lbs
  • Manufacturer Upc Number
    029176416965
  • UPC_NO
    029176416965
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text