Motion
NCF2922VC3
Cylindrical Roller Bearing - Straight, 110 mm ID, 150 mm OD, 150 mm Width
MI ITEM #08674338
MFR #NCF2922VC3
Price$1,315.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 150 mm OD, 150 mm Width
MI ITEM #08674338
MFR #NCF2922VC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,315.28/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176417764
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176417764

Overview

Mfr description
NCF2922VC3 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought