Motion
NJ2228MC4
NSK Light Wide Cylindrical Roller Bearing, 140 mm Dia Bore, 250 mm OD, 1 Row, 68 mm W
MI ITEM #08674345
MFR #NJ2228MC4
Price$5,110.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 140 mm Dia Bore, 250 mm OD, 1 Row, 68 mm W
MI ITEM #08674345
MFR #NJ2228MC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,110.69/each

Specifications

Dimensions

  • Overall Width  
    250 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176646218
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176646218

Overview

Mfr description
NJ2228MC4 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought