Motion
NUP322EM
NSK Medium Cylindrical Roller Bearing, 110 mm Dia Bore, 240 mm OD, 1 Row, 50 mm W, 555000 N Dynamic/525000 N Static Load
Mi Item #08674349
MFR #NUP322EM
Price$4,336.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 110 mm Dia Bore, 240 mm OD, 1 Row, 50 mm W, 555000 N Dynamic/525000 N Static Load
Mi Item #08674349
MFR #NUP322EM

Mfr description
NUP322EM CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,336.94/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    50 mm
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    240 mm
  • Weight
    26.68 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176675485
  • Maximum RPM (Grease)
    2600 rpm
  • Maximum RPM (Oil)
    3000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    3
  • UPC_NO
    029176675485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)