Motion
NJ2315EMC3
NSK Medium Wide Cylindrical Roller Bearing, 75 mm Dia Bore, 160 mm OD, 1 Row, 55 mm W, 370000 N Dynamic/395000 N Static Load
Mi Item #08674363
MFR #NJ2315EMC3
Price$2,071.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 75 mm Dia Bore, 160 mm OD, 1 Row, 55 mm W, 370000 N Dynamic/395000 N Static Load
Mi Item #08674363
MFR #NJ2315EMC3

Mfr description
NJ2315EMC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,071.41/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    55 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    160 mm
  • Weight
    12.5 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176705328
  • Maximum RPM (Grease)
    3400 rpm
  • Maximum RPM (Oil)
    4300 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176705328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)