Motion
NJ2320EMC3
NSK Medium Wide Cylindrical Roller Bearing, 100 mm Dia Bore, 215 mm OD, 1 Row, 73 mm W, 700000 N Dynamic/715000 N Static Load
MI ITEM #08674364
MFR #NJ2320EMC3
List Price$4,248.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 100 mm Dia Bore, 215 mm OD, 1 Row, 73 mm W, 700000 N Dynamic/715000 N Static Load
MI ITEM #08674364
MFR #NJ2320EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,248.88/each for your price

Overview

Mfr description
NJ2320EMC3 CYLINDRICAL ROLLER BEARING -

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3000 rpm
  • Maximum RPM (Grease)
    2400 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    73 mm
  • Outer Ring Width
    73 mm
  • Fillet Radius
    2.5 mm
  • Series
    23
  • Weight
    30.2 lbs
  • Manufacturer Upc Number
    029176705335
  • UPC_NO
    029176705335
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text