Motion
NUP2218EM
NSK Light Wide Cylindrical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 1 Row, 40 mm W, 274000 N Dynamic/315000 N Static Load
MI ITEM #08674369
MFR #NUP2218EM
Price$2,501.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 90 mm Dia Bore, 160 mm OD, 1 Row, 40 mm W, 274000 N Dynamic/315000 N Static Load
MI ITEM #08674369
MFR #NUP2218EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,501.40/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    160 mm
  • Weight
    8.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176706660
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176706660

Overview

Mfr description
NUP2218EM CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought