Motion
NU2318EMC3
NSK Medium Wide Cylindrical Roller Bearing, 90 mm Dia Bore, 190 mm OD, 1 Row, 64 mm W, 535000 N Dynamic/535000 N Static Load
MI ITEM #08674378
MFR #NU2318EMC3
Price$3,019.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 90 mm Dia Bore, 190 mm OD, 1 Row, 64 mm W, 535000 N Dynamic/535000 N Static Load
MI ITEM #08674378
MFR #NU2318EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,019.48/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2.5 mm
  • Inner Ring Width
    64 mm
  • Outer Ring Width
    64 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    190 mm
  • Weight
    20.02 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176707056
  • Maximum RPM (Grease)
    2800 rpm
  • Maximum RPM (Oil)
    3400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176707056

Overview

Mfr description
NU2318EMC3 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought