Motion
NU217EM
NSK Light Cylindrical Roller Bearing, 85 mm Dia Bore, 150 mm OD, 1 Row, 28 mm W, 192000 N Dynamic/199000 N Static Load
MI ITEM #08674383
MFR #NU217EM
Price$1,087.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 85 mm Dia Bore, 150 mm OD, 1 Row, 28 mm W, 192000 N Dynamic/199000 N Static Load
MI ITEM #08674383
MFR #NU217EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,087.42/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2 mm
  • Inner Ring Width
    28 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    150 mm
  • Weight
    4.61 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176719004
  • Maximum RPM (Grease)
    4300 rpm
  • Maximum RPM (Oil)
    5000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176719004

Overview

Mfr description
NU217EM CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought