Motion
NU2326EMC3
NSK Medium Wide Cylindrical Roller Bearing, 130 mm Dia Bore, 280 mm OD, 1 Row, 93 mm W, 1130000 N Dynamic/1230000 N Static Load
Mi Item #08674387
MFR #NU2326EMC3
Price$8,876.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 130 mm Dia Bore, 280 mm OD, 1 Row, 93 mm W, 1130000 N Dynamic/1230000 N Static Load
Mi Item #08674387
MFR #NU2326EMC3

Mfr description
NU2326EMC3 CYLINDRICAL ROLLER BEARING -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,876.92/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    93 mm
  • Outer Ring Width
    93 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    280 mm
  • Weight
    65.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176724299
  • Maximum RPM (Grease)
    1900 rpm
  • Maximum RPM (Oil)
    2400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176724299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)