Motion
NJ2330EMC3
NSK Medium Wide Cylindrical Roller Bearing, 150 mm Dia Bore, 320 mm OD, 1 Row, 108 mm W, 1430000 N Dynamic/1600000 N Static Load
MI ITEM #08674388
MFR #NJ2330EMC3
Price$14,814.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Wide Cylindrical Roller Bearing, 150 mm Dia Bore, 320 mm OD, 1 Row, 108 mm W, 1430000 N Dynamic/1600000 N Static Load
MI ITEM #08674388
MFR #NJ2330EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,814.04/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    108 mm
  • Outer Ring Width
    108 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    320 mm
  • Weight
    99.87 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    One Flange On Inner Ring
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176727382
  • Maximum RPM (Grease)
    1600 rpm
  • Maximum RPM (Oil)
    2000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    23
  • UPC_NO
    029176727382

Overview

Mfr description
NJ2330EMC3 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought