Motion
NU2238EM
NSK Light Wide Cylindrical Roller Bearing, 190 mm Dia Bore, 340 mm OD, 1 Row, 92 mm W, 1360000 N Dynamic/1670000 N Static Load
MI ITEM #08674391
MFR #NU2238EM
Price$14,348.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 190 mm Dia Bore, 340 mm OD, 1 Row, 92 mm W, 1360000 N Dynamic/1670000 N Static Load
MI ITEM #08674391
MFR #NU2238EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,348.68/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    92 mm
  • Outer Ring Width
    92 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    340 mm
  • Weight
    83.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176727467
  • Maximum RPM (Grease)
    1600 rpm
  • Maximum RPM (Oil)
    2000 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    22
  • UPC_NO
    029176727467

Overview

Mfr description
NU2238EM CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought