Motion
NU334EMC3
Cylindrical Roller Bearing - Straight, 170 mm ID, 360 mm OD, 360 mm Width
MI ITEM #08674392
MFR #NU334EMC3
Price$12,589.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 170 mm ID, 360 mm OD, 360 mm Width
MI ITEM #08674392
MFR #NU334EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,589.95/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    360 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176727610
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176727610

Overview

Mfr description
NU334EMC3 CYLINDRICAL ROLLER BEARING -

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought